This product requires certification to purchase.

4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

RA16 Series 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1648AJ1NACT
  • Item #9580215
  • Manufacturer Part #RA1648AJ1NA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RA16 Series 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1648AJ1NACT
  • Item #9580215
  • Manufacturer Part #RA1648AJ1NA
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
40, 25, 17, 123.9, 5.3, 2.3
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4660 ft3/min
Collection:
RA16 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
74.3 dB
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
45 in
Horsepower:
1/3 hp
Length:
35-3/4 in
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
4660
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
198 W
Weight:
225 lb
Width:
35-3/4 in