This product requires certification to purchase.

3 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

You last purchased this on
 
Rheem

RANL Series 3 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RANL036CAZ
  • Item #3620142
  • Manufacturer Part #RANL-036CAZ
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RANL Series 3 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RANL036CAZ
  • Item #3620142
  • Manufacturer Part #RANL-036CAZ
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
25
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RANL Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
44-3/8 in
EER:
11
ETL Listed:
No
Height:
23 in
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
3200 cfm
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
193 lb
Width:
31-1/2 in