4 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser
RANL Series 4 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- BTU:
- 49000
- BTU Cooling Rating:
- 49000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RANL Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 44-3/8 in
- EER:
- 11
- ETL Listed:
- No
- Height:
- 29 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 49
- Max CFM:
- 3500 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 214 lb
- Width:
- 31-1/2 in