Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RRKA-A, RRMA-A, RSMA
- Height:
- 19 in
- Length:
- 23-1/2 in
- Product Type:
- Blower Housing
- Width:
- 23-1/10 in