3 Ton - ECM - High Efficiency Air Handler - 10 kW Heat - 21"
RBHP Series 3 Ton - ECM - High Efficiency Air Handler - 10 kW Heat - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Rheem high-efficiency air handler is engineered to improve energy savings and comfort all year long
- The units versatile design makes it a great fit for any system and keeps your home conditioned just the way you like it
- The Rheem RBHP series air handler is designed for high performance, exceeding the standard efficiency requirements and, in many cases, enhancing the efficiency rating of your outdoor air conditioning unit
- A new Rheem air handler will help manage humidity levels in the home, improving your comfort and helping you save money on energy bills
- Rheem air handlers also feature a flexible design that allows them to meet the needs of a variety of systems
- Your contractor will recommend a unit that will best meet your homes airflow needs
- The Rheem RBHP series air handler is designed with a sturdy steel cabinet with one inch of foil faced insulation, offering excellent thermal and sound insulation
- The 4-way convertible design of Rheem air handlers allows the unit to fit in with the design of your home
- Rheem air handlers have been engineered to provide your technician easy access to all internal components, including a permanent, accessible and washable filter, helping any service time stay short and simple
Documents
Specifications
- AMP:
- 39.2, 44.8
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1350 ft3/min
- Coil Type:
- MultiFlex
- Collection:
- RBHP Series
- Configuration:
- Horizontal, Multi-Position
- Depth:
- 22-1/2 in
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1350 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Single
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 109 lb
- Width:
- 21 in