This product requires certification to purchase.

3 Ton - ECM - High Efficiency Air Handler - 4.9 kW Heat - 21"

You last purchased this on
 
Rheem

RBHP Series 3 Ton - ECM - High Efficiency Air Handler - 4.9 kW Heat - 21"

  • Fast #
  • Part #RBHP21J06SH2B
  • Item #8390471
  • Manufacturer Part #RBHP-21J06SH2B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RBHP Series 3 Ton - ECM - High Efficiency Air Handler - 4.9 kW Heat - 21"

  • Fast #
  • Part #RBHP21J06SH2B
  • Item #8390471
  • Manufacturer Part #RBHP-21J06SH2B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The Rheem high-efficiency air handler is engineered to improve energy savings and comfort all year long
  • The units versatile design makes it a great fit for any system and keeps your home conditioned just the way you like it
  • The Rheem RBHP series air handler is designed for high performance, exceeding the standard efficiency requirements and, in many cases, enhancing the efficiency rating of your outdoor air conditioning unit
  • A new Rheem air handler will help manage humidity levels in the home, improving your comfort and helping you save money on energy bills
  • Rheem air handlers also feature a flexible design that allows them to meet the needs of a variety of systems
  • Your contractor will recommend a unit that will best meet your homes airflow needs
  • The Rheem RBHP series air handler is designed with a sturdy steel cabinet with one inch of foil faced insulation, offering excellent thermal and sound insulation
  • The 4-way convertible design of Rheem air handlers allows the unit to fit in with the design of your home
  • Rheem air handlers have been engineered to provide your technician easy access to all internal components, including a permanent, accessible and washable filter, helping any service time stay short and simple
  • Requires Certification

Documents


Specifications

AMP:
20.9, 23.5
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
ECM
CFM:
1350 ft3/min
Coil Type:
MultiFlex
Collection:
RBHP Series
Configuration:
Horizontal, Multi-Position
Depth:
22-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Height:
35 in
Horsepower:
1/2 hp
Liquid Line (OD):
1/4 in
MBH:
36
Material:
Steel
Max CFM:
1350 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 - 3 Ton
UL Listed:
Yes
Volts:
208/240V
Watts:
4.9 kW
Weight:
109 lb
Width:
21 in