3 Ton - Multi-Position - Air Handler
RBHP Series 3 Ton - Multi-Position - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Specifications
- A2L Compatible:
- No
- AMP:
- 3.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- Collection:
- RBHP Series
- Configuration:
- Multi-Position
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 108 lb
- Width:
- 21 in