This product requires certification to purchase.

Recirculation Pump Kit

ProTech®

Recirculation Pump Kit

  • Fast #
  • Part #RAP17920
  • Item #7298261
  • Manufacturer Part #RAP17920
5 out of 5 Customer Rating
Brand image
ProTech®

Recirculation Pump Kit

  • Fast #
  • Part #RAP17920
  • Item #7298261
  • Manufacturer Part #RAP17920
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Energy saver mode
  • Internal check valve built into pump for easy installation
  • Highly durable stainless steel pump case
  • OEM genuine factory-authorized part
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel
Product Type:
Recirculation Pump
UPC:
662766590036