This product requires certification to purchase.

3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR036ACT000AAA
  • Item #8224810
  • Manufacturer Part #RACCZR-036ACT000AAAA0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR036ACT000AAA
  • Item #8224810
  • Manufacturer Part #RACCZR-036ACT000AAAA0
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ Classic® RACCZR Series
Configuration:
Convertible
Decibel Rating (dB):
78.6 dB
Horsepower:
3/4 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
3 Ton