This product requires certification to purchase.

5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR060ACT000ACA
  • Item #9897710
  • Manufacturer Part #RACCZR060ACT000ACAA0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR060ACT000ACA
  • Item #9897710
  • Manufacturer Part #RACCZR060ACT000ACAA0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
59500 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ Classic® RACCZR Series
Configuration:
Convertible
Decibel Rating (dB):
83.3 dB
Factory Std. Refrigerant Charge:
82 oz
Horsepower:
1 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
5 Ton