Reversing Valve Copper
Reversing Valve Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wide application range
- Suitable for cooling capacities from 3 to 240 kW
- Applicable for all common HCFC and HFC refrigerants
Documents
Specifications
- Brand Model Compatibility:
- RPNL, RPPL, RPQL, RPRL, RQPL-C
- Height:
- 4-1/2 in
- Inlet Outlet:
- 1/2 in Inlet/ 3/4 in Outlet
- Material:
- Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 4 Ton
- Volts:
- 24V