5T GAS/ELEC RTU 208V 3PH 125MBH
RGEC Series 5T GAS/ELEC RTU 208V 3PH 125MBH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- RGEC Series
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 82 oz
- Gas Valve Stages:
- Two-Stage
- MBH:
- 59.5
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 5 Ton