5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
RGECZR Achiever® Series 5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 45, 34, 10, 17, 7
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60750 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- RGECZR Achiever® Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83.3 dB
- EER:
- 11.2
- Fuel Type:
- Natural Gas, Propane
- Height:
- 41-3/8 in
- Horsepower:
- 1-1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 77-7/8 in
- MBH:
- 60
- Max CFM:
- 3300 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 583 lb
- Width:
- 44-5/8 in