3 Ton - Multi-Position/Convertible - PSC - Air Handler
RH1P Series 3 Ton - Multi-Position/Convertible - PSC - Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- AMP:
- 15, 2.5, 4
- BTU:
- 36000
- Blower Type:
- PSC
- Coil Type:
- Aluminum Fin
- Collection:
- RH1P Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- Fan Speeds:
- 2
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 385 W
- Weight:
- 109 lb
- Width:
- 21 in