3 Ton - Air Handler
RH2VZ Endeavor® Line 3 Ton - Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- EcoNet enabled
- Constant CFM motor
- Dip switch free installation commissioning via Bluetooth technology
- Provided by two-stage operation and truly variable speed airflow technology and sturdy cabinet construction with 1.0 inch of foil faced insulation for some of the quietest sound characteristics
- Operates with the easy-to-use EcoNet smart thermostat, which optimizes system performance and provides a new level of protection and precision comfort
- Constant torque motor and two-stage operation ensures a steady stream of just-right heated airflow to maintain your comfort level preference while providing humidity control
- Relax, you’re covered by some of the best warranties in the industry - up to 10 year limited parts
Documents
Specifications
- BTU:
- 36000
- Blower Type:
- ECM Constant Torque
- CFM:
- 727 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- RH2VZ Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- Fan Speeds:
- 2
- Height:
- 42-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1069 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 98 lb
- Width:
- 17-1/2 in