2.5 Ton - Vertical - Air Handler
RHAL Series 2.5 Ton - Vertical - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The most compact unit design available, all standard heat air handler models only 36 in [915 mm]
- Rugged wall steel cabinet construction, designed for added strength and versatility
- 1 in foil faced insulation for excellent thermal and sound performance
- Four leg blower motor-mount
- Traditional open wire element design for heat applications
- Indoor coil design provides low air side pressure drop, high performance and extremely compact size
- Coils are constructed of aluminum fins and internally grooved copper tubing
- Molded polymer corrosion-resistant condensate drain pan is provided for all indoor coils
- Connection point for high voltage wiring is inside the air handler cabinet, low voltage connection is made on the outside of the air handler cabinet
Specifications
- AMP:
- 2.5
- BTU:
- 30000
- BTU Cooling Rating:
- 3000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1000 ft3/min
- Collection:
- RHAL Series
- Configuration:
- Vertical
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 36 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 3
- Material:
- Steel
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Weight:
- 95 lb
- Width:
- 24 in