10T COMM A/H R-410A
RHCLA Series 10T COMM A/H R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CABINET-The pre-painted, sheet-metal cabinet uses 18-gauge material for structural components with an underlying coat of G60 electro deposition powder coating that is tested to withstand a rigorous 500-hour salt spray test, per ASTM B117.
- MOTOR-Inherently protected motors are mounted inside of insulated cabinet to reduce motor noise. A choice of motor horsepower and drive combinations are available to allow you to meet specified CFM at various static pressures up to 2" [.498 kPa] external
- LOW PROFILE-Allows for horizontal installation in most standard drop ceiling applications, and the movement of units through most standard doorways for addition or replacement work.
- FILTERS-One inch [25 mm] throwaway filters are standard, but filter racks are designed to accept either one inch [25 mm] or two inch [51 mm] filters.
- EVAPORATOR COIL-Two circuit, interlaced row split coils are constructed with copper tubes and aluminum fins mechanically bonded to the tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 450 PSIG [3100 kPa] internal pre
- VARIABLE FREQUENCY DRIVE-Provides 2-stage airflow for improved part load efficiency. Meets California Title 24 requirements.
- REFRIGERANT CONNECTIONS-Field piping connections are made through a fixed post between two side access panels on either side of the unit. Allows flexibility to meet most field conditions as well as full accessibility after the installation is complete.
- DRAIN PAN-The galvanized steel drain pan is designed to trap condensate in either vertical or horizontal installations. Condensate drain connections are located on both sides of the unit allowing complete flexibility to meet most field conditions.
- SERVICE ACCESS-Two removable panels on top and each side of the unit are easily removed for access to motors, blowers, sheaves, and filters.
- HORIZONTAL OR VERTICAL-All models are designed for either application and can be installed in either position as supplied from the factory.
Specifications
- A2L Compatible:
- No
- BTU:
- 90000
- Collection:
- RHCLA Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 52 in
- EER:
- 11.2
- Height:
- 27 in
- IEER:
- 14.8
- IEER Range:
- 14.0 - 99.9
- Installation Type:
- Horizontal, Vertical
- Max CFM:
- 3000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V
- Width:
- 52 in