This product requires certification to purchase.

10 Ton Horizontal and Vertical 460V Commercial Air Handler

You last purchased this on
 
Rheem

RHCLP Series 10 Ton Horizontal and Vertical 460V Commercial Air Handler

  • Fast #
  • Part #RHCLP2120DBS
  • Item #9897723
  • Manufacturer Part #RHCLP2120DBS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RHCLP Series 10 Ton Horizontal and Vertical 460V Commercial Air Handler

  • Fast #
  • Part #RHCLP2120DBS
  • Item #9897723
  • Manufacturer Part #RHCLP2120DBS
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU Cooling Rating:
120000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RHCLP Series
Configuration:
Horizontal, Vertical
Height:
27 in
IEER:
12.2
Installation Type:
Horizontal, Vertical
Liquid Line (OD):
1/2 in
Max CFM:
3660 cfm
Phase:
Three Phase
Refrigerant:
R-410
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
460V
Width:
52 in