This product requires certification to purchase.

7.5 Ton Horizontal and Vertical 208/230V Commercial Air Handler

You last purchased this on
 
Rheem

RHCLP Series 7.5 Ton Horizontal and Vertical 208/230V Commercial Air Handler

  • Fast #
  • Part #RHCLP2090CBS
  • Item #9898083
  • Manufacturer Part #RHCLP2090CBS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RHCLP Series 7.5 Ton Horizontal and Vertical 208/230V Commercial Air Handler

  • Fast #
  • Part #RHCLP2090CBS
  • Item #9898083
  • Manufacturer Part #RHCLP2090CBS
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU Cooling Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RHCLP Series
Configuration:
Horizontal, Vertical
Height:
27 in
IEER:
12.2
Installation Type:
Horizontal, Vertical
Liquid Line (OD):
1/2 in
Max CFM:
2800 cfm
Phase:
Three Phase
Refrigerant:
R-410
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8 in
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
52 in