Horizontal and Vertical Commercial Air Handler
RHGL Series Horizontal and Vertical Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Powder coat painted cabinet
- Low profile allows for horizontal installation in most standard drop ceiling applications, and the movement of units through most standard doorways for addition or replacement work
- Parts warranty for 1 year
Documents
Specifications
- AMP:
- 3.6
- Collection:
- RHGL Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 52 in
- Height:
- 27-4/5 in
- Phase:
- Three Phase
- Power Source:
- AC
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230/460V
- Width:
- 52 in