This product requires certification to purchase.

Multi Commercial Air Handler

You last purchased this on
 
Rheem

RHMV Series Multi Commercial Air Handler

  • Fast #
  • Part #RHMV6024MEACJA
  • Item #7048238
  • Manufacturer Part #RHMV6024MEACJA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RHMV Series Multi Commercial Air Handler

  • Fast #
  • Part #RHMV6024MEACJA
  • Item #7048238
  • Manufacturer Part #RHMV6024MEACJA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Collection:
RHMV Series
Configuration:
Multi
Depth:
21-1/10 in
Height:
55-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
1800 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Watts:
17.58 kW
Weight:
161 lb
Width:
24-1/2 in