This product requires certification to purchase.

5 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Rheem

RJPL Series 5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJPLA060CL000BYA
  • Item #7347437
  • Manufacturer Part #RJPL-A060CL000BYA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RJPL Series 5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJPLA060CL000BYA
  • Item #7347437
  • Manufacturer Part #RJPL-A060CL000BYA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

Application:
Light Commercial
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RJPL Series
Compressor Stages:
Single Stage
Configuration:
Convertible
Energy Star Compliant:
Yes
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V