10 Tons R-410A Commercial Packaged Air Conditioner
RLKL-B Series 10 Tons R-410A Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- RLKL-B Series
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 208/230V