12.5 Tons R-410A Commercial Packaged Air Conditioner
RLKL-B Series 12.5 Tons R-410A Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 149, 22.4, 67
- BTU:
- 146000
- BTU Cooling Rating:
- 146000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RLKL-B Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- EER:
- 11.1
- Height:
- 45-1/2 in
- Horsepower:
- 3 hp
- MBH:
- 146
- Max CFM:
- 8000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 1230 lb
- Width:
- 60-3/5 in