This product requires certification to purchase.

15 Tons R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

RLKL-B Series 15 Tons R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB180CL000
  • Item #7522764
  • Manufacturer Part #RLKL-B180CL000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RLKL-B Series 15 Tons R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB180CL000
  • Item #7522764
  • Manufacturer Part #RLKL-B180CL000
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
164, 25, 74.5
BTU:
188000
BTU Cooling Rating:
188000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RLKL-B Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
91 dB
EER:
12.4
Height:
59-1/2 in
Horsepower:
3 hp
MBH:
188
Max CFM:
16000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Two
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
1826 lb
Width:
88 in