This product requires certification to purchase.

6 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

RLKL-B Series 6 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB072DL000
  • Item #7539387
  • Manufacturer Part #RLKLB072DL000
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RLKL-B Series 6 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB072DL000
  • Item #7539387
  • Manufacturer Part #RLKLB072DL000
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17, 20
Application:
Commercial
BTU Cooling Rating:
73000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RLKL-B Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
83 dB
EER:
11.2
Height:
35 in
Horsepower:
1-1/2 hp
Length:
81-17/32 in
MBH:
73
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Single
Tonnage:
6 Ton
UL Listed:
Yes
Volts:
460V
Width:
48-1/10 in