This product requires certification to purchase.

7.5 Tons R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

RLKL-B Series 7.5 Tons R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB090DL000
  • Item #7522894
  • Manufacturer Part #RLKL-B090DL000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RLKL-B Series 7.5 Tons R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLKLB090DL000
  • Item #7522894
  • Manufacturer Part #RLKL-B090DL000
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
56
BTU:
87000
BTU Cooling Rating:
87000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RLKL-B Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
88 dB
EER:
11.2
Horsepower:
2 hp
MBH:
87
Max CFM:
4500 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Single
Tonnage:
7.5 Ton
UL Listed:
No
Volts:
460V
Weight:
882 lb