14 SEER 5 Ton 1-stage R-410A Commercial Heat Pump Condenser
RP14 Series 14 SEER 5 Ton 1-stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 54500 Btu/h
- CFM:
- 4780 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- RP14 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73.9 dB
- Depth:
- 35-3/4 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 45-17/100 in
- Horsepower:
- 1/5 hp
- Max CFM:
- 1800 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 262 lb
- Width:
- 35-3/4 in