Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Heat Pump
- Brand Model Compatibility:
- Model RARL, RASL, RPNL, RPQL, RPRL
- Height:
- 1/2 in
- Thermostat Sensor Type:
- Outdoor
- Width:
- 6 in