This product requires certification to purchase.

3 Tons 13 SEER R-410A Packaged Heat Pump

Rheem

RQNM Series 3 Tons 13 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQNMA036JK010
  • Item #3522538
  • Manufacturer Part #RQNM-A036JK010
4.5 out of 5 Customer Rating
Brand image
Rheem

RQNM Series 3 Tons 13 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #RQNMA036JK010
  • Item #3522538
  • Manufacturer Part #RQNM-A036JK010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
RQNM Series
Configuration:
Horizontal
Height:
29-1/8 in
Horsepower:
1/3 hp
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Tonnage:
3 Ton
UL Listed:
No
UPC:
662021241567
Volts:
208/230V