2 Ton - 14 SEER - Packaged Heat Pump - R-410A
RQPLB Series 2 Ton - 14 SEER - Packaged Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21, 12.8, 58.3
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 23600 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQPLB Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 76 dB
- Depth:
- 52-1/2 in
- EER:
- 12
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Max CFM:
- 2700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 401 lb
- Width:
- 47-19/32 in