This product requires certification to purchase.

2.5 Ton - 14 SEER - Packaged Heat Pump - R-410A

You last purchased this on
 
Rheem

RQPM Series 2.5 Ton - 14 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RQPMA030JK000
  • Item #3630198
  • Manufacturer Part #RQPM-A030JK000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RQPM Series 2.5 Ton - 14 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RQPMA030JK000
  • Item #3630198
  • Manufacturer Part #RQPM-A030JK000
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
35, 19.7
BTU Cooling Rating:
29400 Btu/h
BTU Heat Rating:
28000 Btu/h
Coil Type:
Evaporator
Collection:
RQPM Series
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
76 dB
Depth:
25-1/64 in
EER:
12.05
HSPF:
8
Height:
29-1/8 in
Horsepower:
1/3 hp
Length:
59 in
MBH:
29.4
Max CFM:
3200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
355 lb