5 Ton - 14 SEER - Packaged Heat Pump - R-410A
RQPM Series 5 Ton - 14 SEER - Packaged Heat Pump - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
- To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
- Motor Compressor warranty for 10 years
- Conditional parts warranty for 10 years
Documents
Specifications
- AMP:
- 35.9
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 59500 Btu/h
- Coil Type:
- Evaporator
- Collection:
- RQPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 78 dB
- EER:
- 12
- HSPF:
- 8
- Height:
- 41-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 59-9/10 in
- MBH:
- 60
- Max CFM:
- 4000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 507 lb