3.5 Ton - 14 SEER - Dedicated Horizontal Packaged Air Conditioner - 230/1/60
RSNL Series 3.5 Ton - 14 SEER - Dedicated Horizontal Packaged Air Conditioner - 230/1/60
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 42000
- BTU Cooling Rating:
- 44000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RSNL Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.2
- Height:
- 35-15/16 in
- Horsepower:
- 1/2 hp
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Two
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 422 lb
- Width:
- 47-19/32 in