Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Controls the water temperature and flow of fuel gas to the burner
Specifications
- Fits Model:
- PROG50S-40N RH61
- Fuel Type:
- Natural Gas
- Gasket Included:
- No
- Material:
- Steel
- Power Source:
- Gas
- Product Type:
- Thermostat
- Volts:
- 240V