Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit includes: Pilot assembly, gaskets, Tinnerman clips, screws, nuts, retainer clips and pilot bracket
- For use on select GE, Hot Point and Sure Comfort ultra low NOx natural gas water heaters
- Gasket made from high temperature fiber material
- Grommet included with pilot assembly
- 1-year limited warranty
- OEM genuine factory authorized part
Specifications
- Fits Brand:
- GE, Hot Point, Sure Comfort
- Height:
- 12 in
- Material:
- Fiber
- Product Type:
- Pilot Assembly
- Volts:
- 240V