160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Efficiency - .82 UEF (U.S.) and .82 EF (Canada) with all-copper heat exchanger
- 11,000 - 160,000 btu max
- 7.0 gal./min. at 35° F rise max
-
Green
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 8-7/8 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.81
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Watts:
- 200 W
- Weight:
- 62 lb
- Width:
- 13-7/8 in
- Wireless Communication:
- Wi-Fi