This product requires certification to purchase.

160 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
Rheem

RTG Series 160 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG70XLP3701248
  • Item #10235596
  • Manufacturer Part #701248
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RTG Series 160 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG70XLP3701248
  • Item #10235596
  • Manufacturer Part #701248
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Up to .82 UEF
  • Up to 34 percent more efficient than a standard 50-gallon tank
  • External remote included
  • Rheem exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
  • Requires Certification

Specifications

AMP:
0.03, 0.7, 1.1
Application:
Residential
BTU:
160000
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
9-2/5 in
Flow Rate:
7.0 gpm
Fuel Type:
Propane
Height:
20-3/4 in
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
Proposition 65:
California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
Uniform Energy Factor (UEF):
0.82
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
200 W
Weight:
42 lb
Width:
13-1/2 in