This product requires certification to purchase.

157 MBH Indoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rheem

RTGH Series 157 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH84DVLN3701171
  • Item #10235576
  • Manufacturer Part #701171
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RTGH Series 157 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH84DVLN3701171
  • Item #10235576
  • Manufacturer Part #701171
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Up to .93 UEF
  • Up to 52 percent more efficient than a standard 50-gallon tank
  • Integrated digital display for confident installs
  • Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
  • PVC vent runs up to 60' (2"), 150' (3")
  • Rheem exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
  • Requires Certification

Specifications

AMP:
0.03, 0.7, 1.1
Application:
Residential
BTU:
157000
Collection:
RTGH Series
Condensing:
Yes
Depth:
9-4/5 in
Flow Rate:
8.4 gpm
Fuel Type:
Natural Gas
Height:
23-7/10 in
Indoor Outdoor:
Indoor
MBH:
157
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
Uniform Energy Factor (UEF):
0.93
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
200 W
Weight:
52.9 lb
Width:
17-18/25 in