157 MBH Indoor Condensing Propane Gas Tankless Water Heater
RTGH Series 157 MBH Indoor Condensing Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Up to .93 UEF
- Up to 52 percent more efficient than a standard 50-gallon tank
- Integrated digital display for confident installs
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- PVC vent runs up to 60' (2"), 150' (3")
- Rheem exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
- 1/2" gas line compatibility (subject to local code)
- Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
- Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
Specifications
- AMP:
- 0.03, 0.7, 1.1
- Application:
- Residential
- BTU:
- 157000
- Collection:
- RTGH Series
- Condensing:
- Yes
- Depth:
- 9-4/5 in
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Propane
- Height:
- 23-7/10 in
- Indoor Outdoor:
- Indoor
- MBH:
- 157
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 200 W
- Weight:
- 52.9 lb
- Width:
- 17-18/25 in