This product requires certification to purchase.

10kW Heater with Breaker

You last purchased this on
 
Rheem

RXBH Series 10kW Heater with Breaker

  • Fast #
  • Part #RXBH1724B10J
  • Item #3875866
  • Manufacturer Part #RXBH-1724B10J
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RXBH Series 10kW Heater with Breaker

  • Fast #
  • Part #RXBH1724B10J
  • Item #3875866
  • Manufacturer Part #RXBH-1724B10J
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
  • Includes circuit breakers which meet UL and cUL requirements for service disconnect
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Factory installed disconnect available on specific models (see electrical data)
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler. Rust resistant nickel chromium heat elements.
  • Requires Certification

Specifications

Brand Model Compatibility:
RGEA, RGEB, RGEC, RGED, RGEDV, RGEDZ, RGEDZV, RGEF, RGEH, RGEK
Collection:
RXBH Series
Height:
6-1/5 in
Length:
13-11/20 in
Material:
Nickel Chromium
Power Source:
Electric
Volts:
208/230V
Watts:
10 kW
Width:
11-1/10 in