10kW Single Phase KW Heat Strip
RXBH Series 10kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RGDG-10EARJR, RGDG-10EARJR, RGDG-10EBRJR, RGDG-10EBRJR, RGDG-12EARJR, RGDG-12EARJR, RGDG-12EBRJR, RGDG-12EBRJR
- Collection:
- RXBH Series
- Height:
- 6 in
- Length:
- 23-3/20 in
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 12-1/10 in