This product requires certification to purchase.

15kW Three Phase KW Heat Strip

This product has been replaced by

No image available
HEATER KIT 15KW 208-240/3/60 WITH SMART PLUG & LEGACY BOARD ADAPTER
Manufacturer Part #RXBH-1724A15C-BR
You last purchased this on
 
Rheem

RXBH Series 15kW Three Phase KW Heat Strip

  • Fast #
  • Part #RXBH1724A15C
  • Item #4375283
  • Manufacturer Part #RXBH-1724A15C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
HEATER KIT 15KW 208-240/3/60 WITH SMART PLUG & LEGACY BOARD ADAPTER
Manufacturer Part #RXBH-1724A15C-BR
Rheem

RXBH Series 15kW Three Phase KW Heat Strip

  • Fast #
  • Part #RXBH1724A15C
  • Item #4375283
  • Manufacturer Part #RXBH-1724A15C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RGED, RGEL, RGLD, RGLF, RGLG, RGLH, RGLJ, RGPH
Collection:
RXBH Series
Height:
6-1/2 in
Length:
23-1/5 in
Power Source:
Electric
Volts:
208/230V
Watts:
15 kW
Width:
12 in