5kW Single Phase KW Heat Strip
RXBH Series 5kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sequencers for better temperature control
- Multiple branch circuit capability
- Completely assembled and tested
- Control circuit arranged to readily permit staging
- Factory installed disconnect available on specific models (see electrical data)
- Fuse link secondary high-temperature limit control
- Plug-in wiring harness for ease on installation into air handler
- Rust resistant nickel chromium heat elements
- ETL listed
Specifications
- Brand Model Compatibility:
- RGPE-07EAMGR, RGPE-10EAMGR, RGPE-12EAMGR, RGPE-15EAMGR, RGPE-17EAMGR, RGPE-20EAMGR
- Collection:
- RXBH Series
- Height:
- 6 in
- Length:
- 23-3/20 in
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 11-4/5 in