7kW Single Phase KW Heat Strip
RXBH Series 7kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
- Includes circuit breakers which meet UL and cUL requirements for service disconnect
- Sequencers for better temperature control
- Multiple branch circuit capability
- Completely assembled and tested
- Control circuit arranged to readily permit staging
- Factory installed disconnect available on specific models (see electrical data)
- Fuse link secondary high-temperature limit control
- Plug-in wiring harness for ease on installation into air handler. Rust resistant nickel chromium heat elements.
Specifications
- Brand Model Compatibility:
- RGDG-07EAUER, RGDG-10EAUER, RGDG-12EAUER, RGDG-15EAUER, RGDG-17EAUER, RGDG-20EAUER
- Collection:
- RXBH Series
- Height:
- 6 in
- Length:
- 23-1/10 in
- Material:
- Nickel Chromium
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 7 kW
- Width:
- 12-1/2 in