20kW Heater
RXHEDE Series 20kW Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 24.7
- BTU:
- 68900
- Collection:
- RXHEDE Series
- MBH:
- 68.9
- Phase:
- Three Phase
- Power Source:
- Electric
- Watts:
- 20 kW
- Weight:
- 80 lb