RXHJ Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RGPE-10EBRJR, RGPE-10EBRJR-C, RGPE-10EBRJR-F, RGPE-15EBRJR, RGPE-15EBRJR-C, RGPE-15EBRJR-F
- Collection:
- RXHJ Series
- Height:
- 7 in
- Length:
- 13-1/10 in
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 8 kW
- Width:
- 9-3/10 in