This product requires certification to purchase.

4.8kW Single Phase KW Heat Strip

You last purchased this on
 
Rheem

RXQJ Series 4.8kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJC05J
  • Item #3570155
  • Manufacturer Part #RXQJ-C05J
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RXQJ Series 4.8kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJC05J
  • Item #3570155
  • Manufacturer Part #RXQJ-C05J
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The heater kit is a supplemental heating source for your HVAC unit
  • The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
  • When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
  • Requires Certification

Specifications

Collection:
RXQJ Series
Height:
8-7/10 in
Length:
22-1/2 in
Power Source:
Electric
Volts:
208/240V
Watts:
4.8 kW
Width:
12-11/20 in