Single Phase KW Heat Strip
RXQJ Series Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Provide additional heat to the HVAC unit when the outside temperature drops and heat pump cannot reach desired temperature
- Kit includes everything needed for supplemental heating
- The heater kit is a supplemental heating source for your HVAC unit
- The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
- When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
Specifications
- BTU:
- 32756
- Collection:
- RXQJ Series
- Depth:
- 22 in
- Height:
- 8-7/10 in
- Length:
- 24-1/2 in
- MBH:
- 32.8
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Tonnage:
- 2.5 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 8.9 lb
- Width:
- 13-1/2 in