1/2 hp 230V Motor Module
SelecTech 1/2 hp 230V Motor Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Collection:
- SelecTech
- Horsepower:
- 1/2 hp
- Length:
- 7-1/5 in
- OEM Part:
- Yes
- Product Type:
- Motor Module
- UL Listed:
- No
- UPC:
- 662766560176
- Volts:
- 230V
- Weight:
- 5 lb